Beli ceramic bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uisera Ceramic Bearing
    50%
    Mulai

    Rp159.900

    Uisera Ceramic Bearing
    Deskripsi:
    Because it is ballless, it is lightweight and strong against impact.Since it has high heat resistance, it can be used even at high temperatures.It has electrical insulation and is non-magnetic, so it does not affect the electrical characteristics of the device.It has excellent wear resistance and chemical resistance, so it is durable.It can be used for a long time even in dust and muddy water.Places that should be used without refueling, such as food machinery.Places used for high load and low speed operation.A place where the lubricating oil deteriorates after being used in a maintenance-free state for a long period of time.Places where the effect of lubricating oil cannot be exhibited due to high or low temperatures.Places used in water or in chemicals.Places that require non-magnetism.
    atribut:
    • Color: Milky White
    • Material: ceramic (zirconia)
  2. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  3. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  4. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  5. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  6. Kashima Bearings Resin Bearings
    Mulai

    Rp1.799.900

    Kashima Bearings Resin Bearings
    atribut:
    • Package Size (mm): 200x150x120
  7. monotaro Deep Groove Ball Bearing 6800 Series Open Type (Laher)
    Mulai

    Rp37.900

    monotaro Deep Groove Ball Bearing 6800 Series Open Type (Laher)
    atribut:
    • The Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
    • Bearing Ring Shape: Deep groove ball bearings
    • Body Material: High carbon chromium bearing steel
    • Chamfer dimension r (mm): 0.3
    • JIS Grade: 0
    • Load Direction: radial
    • Races the Number of Columns: Single row
    • The Outer Ring Type: flat
  8. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  9. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  10. RS PRO Brass Reduced Bore Ball Valve 1/2 in BSPP 3 Way
    Mulai

    Rp2.699.900

    RS PRO Brass Reduced Bore Ball Valve 1/2 in BSPP 3 Way
    atribut:
    • Attachment Type: Threaded
    • Body Material: Brass
    • Connection Size (inch): 1/2
    • Connection Size (mm): 15
    • Handle Type: Lever
    • Maximum Working Pressure (bar): 30
    • Safe for Use With: Air, Oil, Steam, Water
    • Thread Connection (inch): 1/2 BSPP
    • Thread Size (inch): 1/2
    • Type: 3 Way
  11. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  12. Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    Mulai

    Rp269.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Cap Material: C3771BE
    • Material (stem): C3531
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Shape: straight
    • Valve Type: Ball valve
  13. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  14. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  15. SAMBO PVC Ball Valve
    20%
    Mulai

    Rp5.900

    SAMBO PVC Ball Valve
    atribut:
    • Pressure (kg/cm): 5
  16. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  17. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  18. NSK Deep Groove Ball Bearing Single Row 6800 Series VV (Double Non Contact Rubber Seal Type) (Laher)
    Mulai

    Rp129.900

    NSK Deep Groove Ball Bearing Single Row 6800 Series VV (Double Non Contact Rubber Seal Type) (Laher)
    Deskripsi:
    Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of applications. The groove of the raceway provided in the inner ring and the outer ring has a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied. It is suitable for applications that require low friction torque, high-speed rotation, and low noise and vibration.
    atribut:
    • Rolling Element Material: High carbon chromium bearing steel
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Outer Ring Type: Flat
    • Load Direction: Radial
    • Shield Shape: Non-contact Seal type on both sides
    • Body Material: High carbon chromium bearing steel
    • Chamfering Size r (mm): 0.3 (minimum)
Daftar Harga ceramic bearing Terbaru October 2026
Uisera Ceramic BearingRp159.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
NTN Tapered Roller Bearing (Laher Tirus)Rp48.900
NTN Tapered Roller Bearing (Laher)Rp57.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
Kashima Bearings Resin BearingsRp1.799.900
Sherlock Brass (Kuningan) Ball ValveRp109.900
monotaro Deep Groove Ball Bearing 6800 Series Open Type (Laher)Rp37.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait